Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1040
Zoro # G7118916
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Nylon
- Features Swivels for Comfort
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1040
- Zoro # G7118916
- UPC # 849204002737
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 7 1/2 in |
Length (In.) | 7 1/2 in |
Width (In.) | 3 3/4 in |
Details
Item | Radio Pouch |
Color | Black |
Material | Nylon |
Features | Swivels for Comfort |
Holds | Radio |
Sub-Category | Holder |
For Use With | Hand-Held Radios |
Number of Pockets (Inside) | 1 |
Fits | Duty Belt Up to 2-1/4 in |
Item - Tactical Pouches | Radio and Phone Pouch |
Type | Belt Mounted |
Number of Pockets (Outside) | 0 |
Closure Style | Snap |
Description
Radio Pouch, Belt Mounted, Size Universal, Color Black, Material Nylon, Length (In.) 7 1/2 in, Width (In.) 3 3/4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Hand-Held Radios, Features Swivels for Comfort, Holds Radio, Closure Style Snap, Radio and Phone Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Universal, White (KIT272)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125LEDFA120A)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA (W17-1-24HA)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482W)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, M (1205-M-34)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460WN)
- HEROS PRIDE Belt Accessory, Nylon (1087)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1482P)
- Heros Pride Security Clothing