Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1038
Zoro # G7118959
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Nylon
- Features Molded Case for Easy In and Out
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1038
- Zoro # G7118959
- UPC # 849204004380
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 4 in |
Length (In.) | 4 in |
Width (In.) | 5 in |
Details
Item | Double Mag Pouch |
Color | Black |
Material | Nylon |
Features | Molded Case for Easy In and Out |
For Use With | Beretta Cougar 8045, Glock 20/21, Heckler and Koch USP .45, Springfield XD .45 |
Fits | Duty Belt Up to 2-1/4 in |
Includes | Wrench |
Number of Pockets (Inside) | 2 |
Type | Belt Mounted |
Sub-Category | Case |
Holds | Magazines |
Number of Pockets (Outside) | 0 |
Item - Tactical Pouches | Magazine Pouch |
Closure Style | Open |
Description
Double Mag Pouch, Belt Mounted, Size Universal, Color Black, Material Nylon, Length (In.) 4 in, Width (In.) 5 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Beretta Cougar 8045, Glock 20/21, Heckler and Koch USP .45, Springfield XD .45, Features Molded Case for Easy In and Out, Includes Wrench, Holds Magazines, Closure Style Open, Magazine Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Lime/Medium) (1284-LZ-M)
- NMC CPR Certified Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH22)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 18 7/8 in Height, 5 lb (3NRH1)
- MASTER LOCK Wall Switch Cover/Lockout, Red (MLK496B)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1479P)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- HEROS PRIDE Belt Accessory, Nylon (1040)
- HEROS PRIDE Belt Accessory, Nylon (1042)
- HEROS PRIDE Belt Accessory, Nylon (1066)
- HEROS PRIDE Belt Accessory, Nylon (1071C)
- GOULD & GOODRICH Duty Belt, Universal, Hi-Gloss, 24 In (H59-24CLBR)
- Heros Pride Workwear and Protective Clothing