Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1037
Zoro # G7118846
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Material Nylon
- Features Molded Case for Easy In and Out
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1037
- Zoro # G7118846
- UPC # 849204004373
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | Universal |
Length | 4 in |
Length (In.) | 4 in |
Width (In.) | 3 1/2 in |
Details
Item | Double Mag Pouch |
Color | Black |
Material | Nylon |
Features | Molded Case for Easy In and Out |
Holds | Magazines |
Sub-Category | Case |
Number of Pockets (Inside) | 2 |
Item - Tactical Pouches | Magazine Pouch |
Number of Pockets (Outside) | 0 |
For Use With | .40 and .45 Stacked and Staggered Clips, 9 and 10mm |
Includes | Wrench |
Fits | Duty Belt Up to 2-1/4 in |
Type | Belt Mounted |
Closure Style | Open |
Description
Double Mag Pouch, Belt Mounted, Size Universal, Color Black, Material Nylon, Length (In.) 4 in, Width (In.) 3 1/2 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With .40 and .45 Stacked and Staggered Clips, 9 and 10mm, Features Molded Case for Easy In and Out, Includes Wrench, Holds Magazines, Closure Style Open, Magazine Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Extreme Freezer Glove Black Med (0679RBLKMED)
- MOLDEX Moldex 7600 Multi-Gas/Vapor Smart® Cartridges, 1 Pair/Pack (7600)
- GVS-RPB Radiant Heat Gold IR5 Visor (16-675-GTIR5)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- HEROS PRIDE Belt Accessory, Nylon (1032)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, L (1205-L-40)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- Heros Pride Workwear and Protective Clothing