Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1032
Zoro # G7118907
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features Molded Case for Easy In and Out, Wear Vertical or Horizontal
- Length 6 in
- Number of Pockets (Inside) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heros Pride
- MFR # 1032
- Zoro # G7118907
- UPC # 849204002775
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Length | 6 in |
Length (In.) | 6 in |
Width (In.) | 5 in |
Details
Item | Double Mag Pouch |
Color | Black |
Material | Nylon |
Features | Molded Case for Easy In and Out, Wear Vertical or Horizontal |
Number of Pockets (Inside) | 2 |
Type | Belt Mounted |
For Use With | .40 and .45 Stacked and Staggered Clips, 9 and 10mm |
Number of Pockets (Outside) | 0 |
Item - Tactical Pouches | Magazine Pouch |
Fits | Duty Belt Up to 2-1/4 in |
Sub-Category | Pouch |
Holds | Magazines |
Closure Style | Snap |
Description
Double Mag Pouch, Belt Mounted, Size M, Color Black, Material Nylon, Length (In.) 6 in, Width (In.) 5 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With .40 and .45 Stacked and Staggered Clips, 9 and 10mm, Features Molded Case for Easy In and Out, Wear Vertical or Horizontal, Holds Magazines, Closure Style Snap, Magazine Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING DELUXE EASY GLO Lockout Kit w/Case (SS32955DLX)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Tie Dye, 20PK (WCKN95)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMEN OXFORD CT, MENS PR (A7118-11.5M)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- HEROS PRIDE Belt Accessory, Nylon (1066)
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- HEROS PRIDE Belt Accessory, Nylon (1070)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- HEROS PRIDE Belt Accessory, Nylon (1074)
- 5.11 Arc Belt, Brown, Full Grain Leather, L (59493)
- Heros Pride Security Clothing