Shop All Duty Belts and Harnesses
Heros Pride
Belt Accessory, Nylon
Mfr # 1030
Zoro # G7118925
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features Molded Case for Easy In and Out, Wear Vertical or Horizontal
- Length 6 1/2 in
- Sub-Category Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heros Pride
- MFR # 1030
- Zoro # G7118925
- UPC # 849204003413
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Length | 6 1/2 in |
Length (In.) | 6 1/2 in |
Width (In.) | 5 in |
Details
Item | Double Mag Pouch |
Color | Black |
Material | Nylon |
Features | Molded Case for Easy In and Out, Wear Vertical or Horizontal |
Sub-Category | Pouch |
For Use With | Beretta Cheetah 84/85, Sig P220/P225/P239, Smith and Wesson 3900/4500 |
Number of Pockets (Inside) | 2 |
Item - Tactical Pouches | Magazine Pouch |
Fits | Duty Belt Up to 2-1/4 in |
Number of Pockets (Outside) | 0 |
Holds | Magazines |
Type | Belt Mounted |
Closure Style | Snap |
Description
Double Mag Pouch, Belt Mounted, Size S, Color Black, Material Nylon, Length (In.) 6 1/2 in, Width (In.) 5 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Fits Duty Belt Up to 2-1/4 in, For Use With Beretta Cheetah 84/85, Sig P220/P225/P239, Smith and Wesson 3900/4500, Features Molded Case for Easy In and Out, Wear Vertical or Horizontal, Holds Magazines, Closure Style Snap, Magazine Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- HONEYWELL Cut-Resistant Gloves, S, 18 Gauge, A1, PR (21-1518B/7S)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BT30YP)
- ANSELL R-Chem Impact Glove, Long Cuff, 40cm, S, PR (075-08)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473P)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1440BWB)
- HEROS PRIDE Belt Accessory, Nylon (1073)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1474P)
- CONDOR OUTDOOR PRODUCTS COBRA TACTICAL BELT, BLACK, S (US1078-002-S)
- Heros Pride Security Clothing