Shop All Stamps and Ink Pads
Hero Arts
Weather Icons Stamps Mini Tub, PK24
Mfr # LP425
Zoro # G4855648
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Rubber
- Color Multi
- Includes 3 sets (24 stamps total)
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hero Arts
- MFR # LP425
- Zoro # G4855648
- UPC # 194629105786
- Country of Origin China
- Category Stamps and Ink Pads
Details
Material | Wood, Rubber |
Color | Multi |
Includes | 3 sets (24 stamps total) |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
The Hero Arts Weather Icons Mini Tub contains stamps, a blue ink cube, and a cloud sticky note pad, all packaged in an adorable tub. Mix and match stamps to create fun cards and crafts. A set of 12 woodblock stamps made with deeply etched 100% red rubber. Sold as 2 sets of stamps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- UNIVERSAL 5 x 8" Blue Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35850)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 4 1/4 in W x 4 3/4 in H (1W766)
- LAVEX 11'' x 10'' x 4'' Kraft Corrugated RSC Shipping Box, 25PK (442BOX11104)
- HERO ARTS Just for Kids Ink Pad, Green, PK6 (CS102)
- HERO ARTS Ink n Stamp Fun Animals Stamps, 18 Pieces (LL411)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- HERO ARTS Ink n Stamp Nature Stamps, 18 Pieces (LL373)
- HERO ARTS Just for Kids Scented Ink Pad Strawberry/Red, PK6 (CS113)
- HERO ARTS Child Safe Stamp Cleaner, PK3 (NK205)
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- Hero Arts Stamps and Ink Pads