Shop All Stamps and Ink Pads
Hero Arts
Stamps of Approval, PK12
Mfr # LL918
Zoro # G4857784
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Rubber
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 2 sets (12 stamps total)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hero Arts
- MFR # LL918
- Zoro # G4857784
- UPC # 194629105762
- Country of Origin China
- Category Stamps and Ink Pads
Details
Material | Wood, Rubber |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 2 sets (12 stamps total) |
Description
Six stamps with messages that are great for teachers to use inspire and reward their students. Sold as 2 sets of stamps.
Our wood stamps use only North American honey white maple wood blocks from FSC-certified, sustainably managed forests and we use only 100% all-natural rubber that comes from sustainably managed forests.
Our wood stamps use only North American honey white maple wood blocks from FSC-certified, sustainably managed forests and we use only 100% all-natural rubber that comes from sustainably managed forests.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Medium Point, Red, PK12 (35550)
- ZORO SELECT Corrugated Sheets, 36" x 48", Kraft, 5 /Bundle (55VK04)
- MARTHA STEWART Miles Plastic Stackable Office Desk Drawer Organizers, Various Sizes, Set of 6 (BE-PB5834-6-6-CLR-MS)
- PAASCHE Paasche FP-4P Flow Pencil with Pressure Cup (FP-4P)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- HERO ARTS Ink n Stamp Bugs Stamps, 18 Pieces (LL375)
- HERO ARTS Child Safe Stamp Cleaner, PK3 (NK205)
- HERO ARTS Ink n Stamp Fun Animals Stamps, 18 Pieces (LL411)
- HERO ARTS Ink n Stamp Nature Stamps, 18 Pieces (LL373)
- HERO ARTS Just for Kids Ink Pad, Green, PK6 (CS102)
- IDENTITY GROUP Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red (P4750BR)
- Hero Arts Stamps and Ink Pads