Shop All Stamps and Ink Pads
Hero Arts
Please Sign and Return Pup Stamp, PK3
Mfr # D453
Zoro # G4851037
$17.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Rubber
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 3 stamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hero Arts
- MFR # D453
- Zoro # G4851037
- UPC # 194629105724
- Country of Origin United States
- Category Stamps and Ink Pads
Details
Material | Wood, Rubber |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 3 stamps |
Description
Cute stamp with a puppy holding a pencil in its mouth, asking the recipient to sign and return the stamped item.
Hero Arts woodblock stamps offer long-lasting quality and precision in stamping. Each stamp features original designs. Our blocks originate from sustainably managed forests, and each is crafted from 100% natural rubber and is hand cut and assembled by us in the USA. Sold as a pack of 3 identical stamps.
Hero Arts woodblock stamps offer long-lasting quality and precision in stamping. Each stamp features original designs. Our blocks originate from sustainably managed forests, and each is crafted from 100% natural rubber and is hand cut and assembled by us in the USA. Sold as a pack of 3 identical stamps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULZBOT PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker (RM-PL0121)
- SCHOLASTIC TEACHING RESOURCES Sight Word Reader Library (9780545067652)
- KANTEK Black Acrylic and Aluminum 3 x 3 Memo Pad Holder, Black (BA-305)
- KONICA MINOLTA Yellow Toner Cartridge 6K YLD (A0X5235)
- HERO ARTS Just for Kids Scented Ink Pad Grape/Purple, PK6 (CS115)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- HERO ARTS Ink n Stamp A Year of Holidays Stamps, 18 Pieces (LL809)
- HERO ARTS Just for Kids Ink Pad, Green, PK6 (CS102)
- HERO ARTS Big n Little Bravo For Teacher, 8 Pieces (LL599)
- HERO ARTS Child Safe Stamp Cleaner, PK3 (NK205)
- STAMP-EVER Stamp, Self Inking, 10 Dies, Red/Black (4630)
- Hero Arts Stamps and Ink Pads