Shop All Stamps and Ink Pads
Hero Arts
Please Sign and Return Pencil Stamp, PK3
Mfr # D435
Zoro # G4851895
product price: $17.13
/pk 3, $5.71/ea
$17.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Rubber
- Color Multi
- Includes 3 stamps
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hero Arts
- MFR # D435
- Zoro # G4851895
- UPC # 194629105717
- Country of Origin United States
- Category Stamps and Ink Pads
Details
Material | Wood, Rubber |
Color | Multi |
Includes | 3 stamps |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
This is a sketched image of a pencil that asks you to sign and return. Great for teachers.
Hero Arts woodblock stamps offer long-lasting quality and precision in stamping. Each stamp features original designs. Our blocks originate from sustainably managed forests, and each is crafted from 100% natural rubber and is hand cut and assembled by us in the USA. Sold as a pack of 3 identical stamps.
Hero Arts woodblock stamps offer long-lasting quality and precision in stamping. Each stamp features original designs. Our blocks originate from sustainably managed forests, and each is crafted from 100% natural rubber and is hand cut and assembled by us in the USA. Sold as a pack of 3 identical stamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Recycled Writing Pads, Narrow Rule, 5 x 8, White, 50 Sheets, PK12 (20-154)
- HOUSE OF DOOLITTLE 22 x 17" One-Color Photo Monthly Desk Pad Calendar, Nature (HOD140HD)
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black (030256)
- RITE IN THE RAIN All Weather Notebook, Transit, 4-5/8x7 in. (303)
- HERO ARTS Ink n Stamp Nature Stamps, 18 Pieces (LL373)
- HERO ARTS Ink n Stamp A Year of Holidays Stamps, 18 Pieces (LL809)
- HERO ARTS Big n Little Bravo For Teacher, 8 Pieces (LL599)
- HERO ARTS Just for Kids Ink Pad, Green, PK6 (CS102)
- HERO ARTS Hero Arts 461301 Hero Arts Ink n Stamp Tub-Sea Life (HA-TUB-LL389)
- HERO ARTS Child Safe Stamp Cleaner, PK3 (NK205)
- TRODAT E4822 Replacement Red Ink Pad (TDTP4911RE)
- Hero Arts Stamps and Ink Pads