Shop All Stamps and Ink Pads
Hero Arts
Parent Signature with Apple Stamp, PK3
Mfr # D323
Zoro # G4851274
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Rubber
- Color Multi
- Includes 3 stamps
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hero Arts
- MFR # D323
- Zoro # G4851274
- UPC # 194629105700
- Country of Origin United States
- Category Stamps and Ink Pads
Details
Material | Wood, Rubber |
Color | Multi |
Includes | 3 stamps |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
This stamp features a stack of books with an apple on top and a line for parent signature.
Hero Arts woodblock stamps offer long-lasting quality and precision in stamping. Each stamp features original designs. Our blocks originate from sustainably managed forests, and each is crafted from 100% natural rubber and is hand cut and assembled by us in the USA. Sold as a pack of 3 identical stamps.
Hero Arts woodblock stamps offer long-lasting quality and precision in stamping. Each stamp features original designs. Our blocks originate from sustainably managed forests, and each is crafted from 100% natural rubber and is hand cut and assembled by us in the USA. Sold as a pack of 3 identical stamps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Pink, 36" x 100ft (0066261)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Red PK (PAP2124505)
- THE PACKAGING WHOLESALERS 10 x 8 x 6 Cardboard Corrugated Boxes (BS100806)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 10", Kraft, 25/Bundle (11A737)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- HERO ARTS Just for Kids Scented Ink Pad Grape/Purple, PK6 (CS115)
- HERO ARTS Ink n Stamp Nature Stamps, 18 Pieces (LL373)
- HERO ARTS Just for Kids Scented Ink Pad Strawberry/Red, PK6 (CS113)
- HERO ARTS Ink n Stamp A Year of Holidays Stamps, 18 Pieces (LL809)
- HERO ARTS Just for Kids Ink Pad, Green, PK6 (CS102)
- SCHOOL SMART Foam Rubber Pre-Inked Stamp Pad, 3 x 4 Inches, Black (FS-603-BLACK)
- Hero Arts Stamps and Ink Pads