Shop All Stamps and Ink Pads
Hero Arts
Hero Kids Correct and Return Stamp, PK3
Mfr # D1675
Zoro # G4853618
product price: $17.13
/pk 3, $5.71/ea
$17.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Rubber
- Color Multi
- Recommended Grade Grade PK+
- Includes 3 stamps
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hero Arts
- MFR # D1675
- Zoro # G4853618
- UPC # 194629105687
- Country of Origin United States
- Category Stamps and Ink Pads
Details
Material | Wood, Rubber |
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 3 stamps |
Recommended Age | 4+ Years |
Description
This woodblock stamp features a sketch of a boy and a girl holding a sign that says "Please Correct and Return".
Hero Arts woodblock stamps offer long-lasting quality and precision in stamping. Each stamp features original designs. Our blocks originate from sustainably managed forests, and each is crafted from 100% natural rubber and is hand cut and assembled by us in the USA. Sold as a pack of 3 identical stamps.
Hero Arts woodblock stamps offer long-lasting quality and precision in stamping. Each stamp features original designs. Our blocks originate from sustainably managed forests, and each is crafted from 100% natural rubber and is hand cut and assembled by us in the USA. Sold as a pack of 3 identical stamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 12" x 11", Kraft, 25/Bundle (11A688)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (84731G)
- PENTEL ® Eraser Refill For Pencil, 5/Tube, White (PDE1)
- ROTOZIP XBITS 5/32 METAL ROTOZP (XB-MC1)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- HERO ARTS Ink n Stamp Sea Life Stamps, 18 Pieces (LL389)
- HERO ARTS Big n Little Bravo For Teacher, 8 Pieces (LL599)
- HERO ARTS Child Safe Stamp Cleaner, PK3 (NK205)
- HERO ARTS Ink n Stamp A Year of Holidays Stamps, 18 Pieces (LL809)
- HERO ARTS Just for Kids Ink Pad, Green, PK6 (CS102)
- COSCO 2000 PLUS® Traditional Date Stamp, Six Years, 1 3/8 x 3/16" (12731)
- Hero Arts Stamps and Ink Pads