Hero Arts

Hero Arts HOACS118 Just for Kids Scented Ink Pad Bundle; Assorted Color - Pack of 6


product price: $60.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hero Arts
  • MFR # HOACS118
  • Zoro # G604036105
  • UPC #
    85700907033
  • Country of Origin China
  • Category Movies

Description

Child-safe scented inks are ideal for younger stampers as they are water-based, kid-safe and non-toxic. The impressions fade into the paper and work best on non-glossy surfaces. A bundle of all six of our popular Just For Kids Scented Ink Pads. Measuring 3.75 inch x 2.25 inch, Just For Kids ink pads are specially formulated with non-toxic ingredients approved by the FDA for use by children. Just for Kids ink pads are quick drying, non-solvent, water based, non-toxic and child-safe. FD&C approved ingredients and conforms to ASTM-D4236.

Features
  • Child-safe inks are ideal for younger stampers as they are water-based, kid-safe and non-toxic
  • Kids ink pads are quick drying
  • FD&C approved ingredients and conforms to ASTM-D4236
  • The impressions fade into the paper and work best on non-glossy surfaces
  • Pack of 6
Set Includes:
  • CS112 Scented Ink Pad Licorice (Black)
  • CS113 Scented Ink Pad Strawberry (Red)
  • CS114 Scented Ink Pad Lime (Green)
  • CS115 Scented Ink Pad Grape (Purple)
  • CS117 Scented Ink Pad Chocolate (Brown)
Specifications
  • Color: Black, Red, Green, Purple, Orange, Chocolate
  • Material: Plastic, Felt, Ink
  • Product Size: 3.75" x 2.25"
  • Weight: 0.89 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.