Shop All Stamps and Ink Pads
Hero Arts
Completed with Teachers Help Stamp, PK3
Mfr # D548
Zoro # G4856086
$17.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Rubber
- Color Multi
- Includes 3 stamps
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hero Arts
- MFR # D548
- Zoro # G4856086
- UPC # 194629105731
- Country of Origin United States
- Category Stamps and Ink Pads
Details
Material | Wood, Rubber |
Color | Multi |
Includes | 3 stamps |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Easy way to communicate with your students or children. Great for teachers or homeschoolers.
Hero Arts woodblock stamps offer long-lasting quality and precision in stamping. Each stamp features original designs. Our blocks originate from sustainably managed forests, and each is crafted from 100% natural rubber and is hand cut and assembled by us in the USA. Sold as a pack of 3 identical stamps.
Hero Arts woodblock stamps offer long-lasting quality and precision in stamping. Each stamp features original designs. Our blocks originate from sustainably managed forests, and each is crafted from 100% natural rubber and is hand cut and assembled by us in the USA. Sold as a pack of 3 identical stamps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Cards, Plain, 3 x 5", Cherry, PK100 (7320-CHE)
- 3M Whiteboard Eraser Pads, 5"x3", 2/PK, White/Blue PK (MMM581WBE)
- ILC Replacement For EREPLACEMENTS, Q2612A (Q2612A)
- AZAR DISPLAYS Three-tier Modular Bifold Brochure Holder, PK2 (252305)
- HERO ARTS Just for Kids Scented Ink Pad Strawberry/Red, PK6 (CS113)
- HERO ARTS Ink n Stamp Bugs Stamps, 18 Pieces (LL375)
- HERO ARTS Child Safe Stamp Cleaner, PK3 (NK205)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- HERO ARTS Big n Little Bravo For Teacher, 8 Pieces (LL599)
- HERO ARTS Just for Kids Ink Pad, Green, PK6 (CS102)
- 2000 PLUS Replacement Ink Pad, Black (65486)
- Hero Arts Stamps and Ink Pads