Shop All Stamps and Ink Pads
Hero Arts
Clear Design Scrubber Pad, PK2
Mfr # NK301
Zoro # G4851439
$24.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes 2 stamp scrubbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hero Arts
- MFR # NK301
- Zoro # G4851439
- UPC # 194629105823
- Country of Origin United States
- Category Stamps and Ink Pads
Details
Material | Plastic |
Color | White |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | 2 stamp scrubbers |
Description
A two-sided cleaning system for clear and rubber stamps. Spray one side with stamp cleaner to scrub your stamps then wipe off your stamp on the other side to dry it off. Measures 7.5" x 4.5". Sold as a pack of 2 scrubber pads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 60"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029N)
- TARIFOLD Desktop Document Display, 20 In L (D291)
- PETOSKEY PLASTICS One Color, Blue Footprint on Poly-Back Paper Floor Mat (FB-M1765-01)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL31003)
- HERO ARTS Just for Kids Ink Pad, Green, PK6 (CS102)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- HERO ARTS Big n Little Bravo For Teacher, 8 Pieces (LL599)
- HERO ARTS Ink n Stamp A Year of Holidays Stamps, 18 Pieces (LL809)
- HERO ARTS Just for Kids Scented Ink Pad Strawberry/Red, PK6 (CS113)
- HERO ARTS Ink n Stamp Bugs Stamps, 18 Pieces (LL375)
- MSSC Foam Roller Handle, 3 in., for Rolmark Ink (RM20-30)
- Hero Arts Stamps and Ink Pads