Shop All Trash Compactors
Herkules
Oil Filter Crusher, Crushes Up to 18 Tons, Red
Mfr # OFC4
Zoro # G3388141
product price: $10,533.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,533.99
Free 30-Day Returns
Key Features
- Capacity 1 to 4 Filters
- Overall Depth 27 3/4 in
- Overall Height 67 in
- Overall Width 30 in
- Cycle Time 35 to 55 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Herkules
- MFR # OFC4
- Zoro # G3388141
- Country of Origin United States
- Category Trash Compactors
Dimensions
Overall Depth | 27 3/4 in |
Overall Height | 67 in |
Overall Width | 30 in |
Chamber Height | 20 1/8 in |
Chamber Depth | 9 in |
Chamber Width | 9 in |
Details
Item | Oil Filter Crusher |
Capacity | 1 to 4 Filters |
Cycle Time | 35 to 55 sec |
Includes | Safety Door lock |
Maximum Crushing Pressure | 17.5 ton |
Operating Pressure | 100-120 psi |
For Use With | Oil Filters |
Residual Removal | 95 to 98% Oil Removal |
Crush Reduction | 80 % |
Type | Air Operated |
Crushing Mechanism | Air Bag |
Description
Oil Filter Crusher, Overall Height 67 in, Overall Width 30 in, Overall Depth 27 3/4 in, Capacity 1 to 4 Filters, Cycle Time 35 to 55 sec, Includes Safety Door lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBT SHIELD Hand Sanitizer Dispenser Stand, Gel Form, Material: Steel (565189)
- VESTIL Stainless Steel Bucket 3-1/4 Gallon Capacity (BKT-SS-325)
- ASTRO OPTICS Toolbox Z400 White Rags- 200ct, PK6 (201640)
- DIVERSEY Liquid Laundry Stain Remover 5 gal., Pail (95750345)
- HERKULES Can Crusher, 2.1 Tons (HCR3)
- HERKULES Can Crusher, 3.75 Tons (HCR1)
- HERKULES Can Crusher, 3.75 Tons (HCR2)
- HERKULES Aerosol Can Crusher, 15 Tons (AFC2)
- ZING Can Crusher Kit With Sign (7008)
- NEWSTRIPE Waste Compactor, Manual, 55 gal. Capacity (10001258)
- TRANSFORMING TECHNOLOGIES 7 Gallons, Carbon Loaded Waste Basket (WBAS28)
- Herkules Trash Compactors