Shop All Trash Compactors
Herkules
Can Crusher, 3.75 Tons
Mfr # HCR1
Zoro # G9853304
product price: $6,123.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,123.99
Free 30-Day Returns
Key Features
- Capacity 4 gal Cans/7 qt Cans/(1) 5 gal Can
- Overall Depth 29 in
- Overall Height 91 in
- Overall Width 33 in
- Cycle Time 20 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Herkules
- MFR # HCR1
- Zoro # G9853304
- Country of Origin United States
- Category Trash Compactors
Dimensions
Overall Depth | 29 in |
Overall Height | 91 in |
Overall Width | 33 in |
Chamber Width | 14 in |
Chamber Height | 14 in |
Chamber Depth | 14 in |
Details
Item | Can Crusher |
Capacity | 4 gal Cans/7 qt Cans/(1) 5 gal Can |
Cycle Time | 20 sec |
Includes | Stand |
Crush Reduction | 98 % |
Operating Pressure | 90-120 psi |
Maximum Crushing Pressure | 3.75 ton |
Residual Removal | 95% |
Crushing Mechanism | Air Cylinder |
Description
Can Crusher, Overall Height 91 in, Overall Width 33 in, Overall Depth 29 in, Capacity 4 gal Cans/7 qt Cans/(1) 5 gal Can, Cycle Time 20 sec, Includes Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIX Wet Wipes, 11-1/2" x 24", White/Pink, PK200 (8507)
- QUICKCABLE Floor Protector Mat, Battery Acid, PK50 (510170-050)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Gray, Polypropylene (458788)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- HERKULES Can Crusher, 3.75 Tons (HCR2)
- HERKULES Aerosol Can Crusher, 15 Tons (AFC2)
- HERKULES Can Crusher, 2.1 Tons (HCR3)
- ZING Can Crusher With Sign (7006)
- ZORO SELECT Manual Trash Compactor, Blue, 55 gal. (MTC-55)
- ZING CONTAINER CRUSHED CANS (7007)
- EASY PULL Easy Pull Can Crusher (EP 1026)
- Herkules Trash Compactors