Shop All Parts Washers & Accessories
Herkules
Automatic Paint Gun Washer, 5 gal.
Mfr # G200
Zoro # G7559483
product price: $3,381.99
/ea
Free Shipping & Returns
$3,381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Capacity 5 gal
- Tank Width (In.) 24 13/32 in
- Tank Length (In.) 20 1/2 in
- Tank Height (In.) 29 in
- Nominal Tank Depth (In.) 29.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Herkules
- MFR # G200
- Zoro # G7559483
- UPC # 782386246714
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 24 13/32 in |
Tank Length (In.) | 20 1/2 in |
Tank Height (In.) | 29 in |
Nominal Tank Depth (In.) | 29.1 in |
Overall Length (In.) | 20 5/8 in |
Overall Width (In.) | 24 1/2 in |
Overall Height (In.) | 46 in |
Pump Size | 3/8 Port |
Overall Height | 46 in |
Overall Width | 24 1/2 in |
Tank Overall Height | 29 in |
Tank Overall Depth | 20 1/2 in |
Tank Overall Width | 24 13/32 in |
Overall Depth | 20 19/32 in |
Description
Parts Washer, For Solution Base Type Solvent/Water-Based, Cleaning Method Automatic, Tank Material Plastic, Tank Capacity 5 gal, Maximum Fluid Level 29 3/32 in, Load Capacity Not Applicable, Tank Overall Width 24 13/32 in, Tank Overall Depth 20 1/2 in, Tank Overall Height 29 in, Voltage -, Includes Automatic Timer, Extra Large Industrial Strength Polyethylene Tank, Safety Lid Shut-Off Switch, Color Blue, Drum Capacity 5 gal, Features Enclosed, Filtration Type No Filtration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kg2076 - 1984-1996 Chevrolet Corvette Belt Weatherstrip Kit (KG2076)
- SKF NBR, single lip, grease seal, Bore-Tite (16289)
- VAICO Jack Pad, V30-2277 (V30-2277)
- SKF Shaft Seal, 1-3/4 x 2-1/4 x 3/16", HM14, NBR (17240)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G100)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G202)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G210)
- ZEP Parts Washer Cleaner, Pail, 5 gal, Solvent, Dirt/Grease/Oil, 40°F (036635)
- BUILD-ALL Parts Washer, Sink on Drum; 30-Gallon Drum, Metal Flex Hose, Solvents (TKL-30)
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- WALTER SURFACE TECHNOLOGIES Parts Washer Clean Solution, 5.2 gal (55A007)
- Herkules Parts Washers & Accessories