Shop All Parts Washers & Accessories
Herkules
Automatic Paint Gun Washer, 5 gal.
Mfr # G100
Zoro # G7579731
product price: $2,527.99
/ea
Free Shipping & Returns
$2,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 5 gal
- Tank Width (In.) 20 1/2 in
- Tank Length (In.) 15 39/64 in
- Tank Height (In.) 16 15/16 in
- Nominal Tank Depth (In.) 16.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Herkules
- MFR # G100
- Zoro # G7579731
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 20 1/2 in |
Tank Length (In.) | 15 39/64 in |
Tank Height (In.) | 16 15/16 in |
Nominal Tank Depth (In.) | 16.9 in |
Overall Length (In.) | 16 11/16 in |
Overall Width (In.) | 20 5/16 in |
Overall Height (In.) | 35 5/8 in |
Pump Size | 3/8 Port |
Overall Height | 35 5/8 in |
Overall Width | 22 1/2 in |
Overall Depth | 16 11/16 in |
Tank Overall Width | 20 1/2 in |
Tank Overall Height | 16 15/16 in |
Tank Overall Depth | 15 5/8 in |
Description
Parts Washer, For Solution Base Type Solvent/Water-Based, Cleaning Method Automatic, Tank Material Plastic, Tank Capacity 5 gal, Maximum Fluid Level 16 29/32 in, Load Capacity Not Applicable, Tank Overall Width 20 1/2 in, Tank Overall Depth 15 5/8 in, Tank Overall Height 16 15/16 in, Includes Automatic Timer, (2) Industrial Strength Polyethylene Tanks, Safety Lid Shut-Off Switch, Color Blue, Drum Capacity 5 gal, Features Enclosed, Filtration Type No Filtration, Overall Depth 16 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 1-31/32 x 5/16", CRWA1, Nitrile (10114)
- ILC Replacement for BRIGGS AND STRATTON 499521 STARTER (499521 STARTER)
- HALTEC Brass Lock-On Chuck-Open (CH-360-OP)
- AME Tire Bead Hook, Heavy Duty, 16000 lb. (94010)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G202)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G200)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G210)
- ZEP Parts Washer Filter, Brown, 2" H, 5-1/2" W (906402)
- SMARTWASHER Parts Washer Cleaning Solution, 8 oz. (14131)
- GRAYMILLS Pump (390-09663)
- GRAYMILLS Parts Washer Basket, Open Mesh, 10 in H (BTU-BSKT-7)
- Herkules Parts Washers & Accessories