Shop All Drapes & Curtains
Heritagelace
Heritage Lace 7175E-4524ST 45 x 24 in. Sand Shell Tier with Shell Trim; Ecru
Mfr # 7175E-4524ST
Zoro # G003862886
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritagelace
- MFR # 7175E-4524ST
- Zoro # G003862886
- UPC # 734573086146
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- 100% Polyester
- Fine-gauge lace
- Hand wash in cold water with mild soap
- Do not bleach
- Lay flat or hang to dry
- Ironing is not recommended
- 1" Header
- 1.5" Rod pocket
- 1" Natural shell hem trim
- Color: Ecru
- Size: 45" x 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- HERITAGELACE Heritage Lace 6315C-6096 60 x 96 in. Rabbit Hollow Panel; Cafe (6315C-6096)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-096-01)
- HERITAGE LACE Victorian Rose Swag - Ecru (2860E-S)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- ACHIM IMPORTING Achim LLTV24GY12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Grey (LLTV24GY12)
- RICARDO Ricardo Grand Pointe Rod Pocket M-Shaped Window Valance (01125-02-017-35)
- ACHIM IMPORTING Achim CIPV14ST12 Callie Double Layer Pick Up Valance - 58 x 14 in. - Spice & Tan (CIPV14ST12)
- Heritagelace Drapes & Curtains