Shop All Drapes & Curtains
Heritagelace
Heritage Lace 7175E-4515ST 45 x 15 in. Sand Shell Valance with Shell Trim; Ecru
Mfr # 7175E-4515ST
Zoro # G103862878
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritagelace
- MFR # 7175E-4515ST
- Zoro # G103862878
- UPC # 734573086139
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- 100% Polyester
- Fine-gauge lace
- Hand wash in cold water with mild soap
- Do not bleach
- Lay flat or hang to dry
- Ironing is not recommended
- 1" Header
- 1.5" Rod pocket
- 1" Natural shell hem trim
- Color: Ecru
- Size: 45" x 15"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- LESRO Lenox Steel Hip Chair Metal Frame, Black, RF Blueberry Back, MD Ink Seat (LS1161)
- CLASSROOM SELECT STEAM Table with Markerboard Top, 47-3/4 x 47-3/4 x 30 Inches (2027838)
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- HERITAGELACE Heritage Lace 6315C-6096 60 x 96 in. Rabbit Hollow Panel; Cafe (6315C-6096)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-096-10)
- HERITAGE LACE Heritage Lace 8515W-4816 48 x 16 in. Filet Crochet Valance; White (8515W-4816)
- RICARDO Ricardo Glasgow Grommet Curtain Panel with Wand (03800-79-045-05)
- UMBRA Twilight Linen Blackout Curtains 52 in W X 84 in L (1017282-354)
- EYECATCHER 58 x 36 in. Darcy Window Curtain Tier & Valance Set - Green & Camel (EY2511810)
- SUPERIOR Superior VD1824PR 18 in. Tupelo-2 Burner (VD1824PR)
- Heritagelace Drapes & Curtains