Shop All Rod Ends
Heritage
Yoke End, Low Carbon Steel, Plain
Mfr # YK38-16-LH
Zoro # G508172077
product price: $4.25
/ea
Sold in multiples of 4 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Yoke End |
Material | Low Carbon Steel |
Finish | Plain |
Description
Yoke End 3816 x 212 Left Hand, 38 Hole Size, 1020 Carbon Steel, Self Colored
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03258)
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive (LP114STTBK)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Stainless Steel 18-8 Coarse Thread Bolt and Nut Bin Assortment (T2230BASS)
- HERITAGE Yoke End, Low Carbon Steel, Hot Dipped Galvanized (YK38-16-HDG)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (8E)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (6J)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (7E-316SS)
- KEN FORGING Rod End, Steel, Black Oxide, 7/8"-9 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (8C-MACH)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (3E)
- Heritage Rod Ends