Shop All Rod Ends
Heritage
Yoke End, Low Carbon Steel, Hot Dipped Galvanized
Mfr # YK38-16-HDG
Zoro # G708172099
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Yoke End |
Material | Low Carbon Steel |
Finish | Hot Dipped Galvanized |
Description
Yoke End 3816 x 212 Right Hand, 38 Hole Size, 1020 Carbon Steel, Hot Dipped Galvanize
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia (65783)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 48 PK (62128)
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 50 PK (ZSCRW-519)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 1/2 In L (WWG-CLPS-107)
- HERITAGE Yoke End, Low Carbon Steel, Plain (YK38-16-LH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10-LH)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/8"-11 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (6E-SSMACH)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10-ZC)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-MACH)
- Heritage Rod Ends