Shop All Collard Bushings
Heritage
Wide Bushing 2 x 1 x 14g ZY
Mfr # W14-1000-Y
Zoro # G808173095
product price: $0.56
/ea
Sold in multiples of 60 for $33.60
$33.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.015
- Outside Dia. 2
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # W14-1000-Y
- Zoro # G808173095
- Country of Origin China
- Category Collard Bushings
Dimensions
Inside Dia. | 1.015 |
Outside Dia. | 2 |
Details
Material | Carbon Steel |
Description
Wide Rim Bushing 2 x 1 x 14 gauge Zinc Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (6L287)
- CLIMAX METAL PRODUCTS SUA-050 Step Up Clamp-On Adapter (SUA-050)
- D&D Timing Belt, 3M, 9 x 354mm PL, T118 (354-3M-09)
- PLEWS-LUBRIMATIC 3 oz Cartridge Black (11312)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- Heritage Collard Bushings