Shop All Wedge Lock Washers
Heritage
Wedge Lock Washer, Low Carbon Steel, Zinc Flake Finish
Mfr # DL-M30-1250
Zoro # G708171368
product price: $6.49
/ea
Sold in multiples of 4 for $25.96
$25.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Finish Zinc Flake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DL-M30-1250
- Zoro # G708171368
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Details
Item | Wedge Lock Washer |
Material | Low Carbon Steel |
Finish | Zinc Flake |
Description
DiscLock Wedge Washer Glued Pair 30MM, 114 1010 Carbon Steel Delta Protekt Zinc Flake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M55010.050.0050)
- TITAN FASTENERS 60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc (TFP6UAB60)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 6 mm Shaft Dia, 10 PK (DSH-6SA)
- ZORO SELECT Key Locking Thread Insert, 1 1/8" L, PK10 (217-076309)
- HERITAGE Wedge Lock Washer, 18-8 Stainless Steel, Plain Finish (DL-M10-0375SS)
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 316 Stainless Steel, Plain Finish, 100 PK (2731)
- NORD-LOCK Wedge Lock Washer, For Screw Size #8 316 Stainless Steel, Plain Finish, 200 PK (1074)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 316 Stainless Steel, Plain Finish, 100 PK (2718)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 100 PK (1110)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1532)
- G.L. HUYETT Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish (TEC-M24)
- Heritage Lock Washers