Shop All Wedge Lock Washers
Heritage
Wedge Lock Washer, Carbon Steel, Zinc Flake Finish
Mfr # TEC-M33
Zoro # G008172096
product price: $9.75
/ea
Sold in multiples of 5 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Flake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # TEC-M33
- Zoro # G008172096
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Details
Item | Wedge Lock Washer |
Material | Carbon Steel |
Finish | Zinc Flake |
Description
TEC Series Wedge Washer Glued Pair 33MM, 114 Alloy Steel Delta Protekt Zinc Flake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 60 PK (61401)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 5 PK (33917)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0400)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.150.2400)
- HERITAGE Wedge Lock Washer, 18-8 Stainless Steel, Plain Finish (DL-M10-0375SS)
- NORD-LOCK Wedge Lock Washer, For Screw Size #10 Steel, Plain Finish, 10 PK (1565)
- G.L. HUYETT Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish (TEC-M24)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 316 Stainless Steel, Plain Finish, 100 PK (2718)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 2 PK (1543)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK (HLS-30)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish (1532)
- Heritage Lock Washers