Shop All Key Stock Assortments
Heritage
Undersized Key Stock Assortment, 300 Series Stainless Steel, Plain
Mfr # 801010-1000
Zoro # G908168632
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Undersized
- Material 300 Series Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # 801010-1000
- Zoro # G908168632
- Country of Origin United States
- Category Key Stock Assortments
Details
Item | Key Stock Assortment |
Type | Undersized |
Material | 300 Series Stainless Steel |
Finish | Plain |
Description
Keystock 10 mm x 10 mm x 1M 316 Stainless Steel Plain Undersize DIN 6880
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N01000.062.0200)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-3-BR)
- ZORO SELECT Spring Pin, Coiled, 5/16inx2in, 8700lb, PK10 (U51430.031.0200)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 60 PK (61401)
- HERITAGE Oversized Key Stock Assortment, Carbon Steel, Plain (3505001000-12)
- HERITAGE Key Stock Assortment, Carbon Steel, Plain (HEX-0437-36)
- HERITAGE Key Stock Assortment, 300 Series Stainless Steel, Plain (7003750625-12)
- HERITAGE Oversized Key Stock Assortment, Carbon Steel, Plain (MS3402500250-12)
- HERITAGE Oversized Key Stock Assortment, Carbon Steel, Plain (3510001250-12)
- HERITAGE Undersized Key Stock Assortment, Carbon Steel, Trivalent (3107501125-12)
- G.L. HUYETT Key Stock and Machine Keys Assortment Machine Key Kit, Zinc, 300 Pieces (DISP-MK300)
- Heritage Key Stock Assortments