Shop All Trash Bags
Heritage
Trash Bags, 2 mil (51 Micron), Clear, 100 PK
Mfr # HERH8850QC
Zoro # G701858273
product price: $96.79
/pk 100, $0.97/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 2 mil (51 Micron)
- Color Clear
- Features Tear Resistant; Seal Bottom; Durable; Strong; Leak Resistant; See-through Design
- Width 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERH8850QC
- Zoro # G701858273
- UPC # 98241085788
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 44" |
Length | 50" |
Details
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 2 mil (51 Micron) |
Color | Clear |
Item | Trash Bags |
Features | Tear Resistant; Seal Bottom; Durable; Strong; Leak Resistant; See-through Design |
Description
Low-density can liner features an economical design for an environmentally friendly way to accommodate your waste disposal needs. Durable material is very strong and is more resistant to tearing for reliable trash containment. Star-seal bottom prevents leaks for dependable use with liquids. See-through construction allows you to quickly see the current fill level for simple waste management. Easy-to-access box conveniently dispenses liners one at a time for quick, simple retrieval.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31786)
- WEILER 24" Dust Mop Head, Tie-On Style (75117)
- BIG D Dumpster D Plus C, Neutral, 25 lb, Bucket (017800)
- UNISAN Lambswool Extendable Duster, 35-48" (L3850)
- HERITAGE 56 gal Trash Bags, 0.63 mil (16 Micron), Natural, 8 PK (HERZ8648VNR01)
- HERITAGE 10 gal Trash Bags, 0.24 mil (6 Micron), Natural, 20 PK (HERZ4824RNR01)
- HERITAGE 56 gal Trash Bags, 0.87 mil (22 Micron), Black, 6 PK (HERZ8648WKR01)
- HERITAGE 33 gal Trash Bags, 1.50 mil (38 Micron), Black, 100 PK (HERX6639AK)
- HERITAGE 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (Z6640WK R01)
- HERITAGE Trash Bag, 38X58, Black, 2Mil, PK100 (X7658QK)
- ZORO SELECT 5 gal Portable Litter Bags, 18 in x 30 in, Green (160202)
- Heritage Trash Bags