Shop All Trash Bags
Heritage
Trash Bags, 1.50 mil (38 Micron), Black, 100 PK
Mfr # HERH8046AK
Zoro # G001858720
product price: $66.99
/pk 100, $0.67/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.50 mil (38 Micron)
- Color Black
- Features Tear Resistant; Seal Bottom
- Width 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # HERH8046AK
- Zoro # G001858720
- UPC # 98241011558
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 40" |
Length | 46" |
Details
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.50 mil (38 Micron) |
Color | Black |
Item | Trash Bags |
Features | Tear Resistant; Seal Bottom |
Application | Office; School; Restaurant; Hotel |
Description
Low-density can liner features a strong construction that's very strong and is more resistant to tearing for reliable trash containment. Star-seal bottom prevents leaks for dependable use with liquids. Dark material keeps unsightly waste hidden from view when transporting to the disposal area. Easy-to-access box conveniently dispenses liners one at a time for quick, simple retrieval. Can liner is perfect for offices, schools, restaurants, hotels and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biohazard Bags, 0.5 gal., Red, PK100 (MRWB142316)
- RENOWN 15 Gal. 8 mic 24 in. x 33 in. Black Can Liner, 1000PK (REN11518)
- ALUF PLASTICS RCT-33X Royal Crown Top Liner, 33 x 39 in, 33 gal Capacity, Metalocene Blend, Black (RL-3339XH)
- STARDUST Sorbents, 26.4 gal, Oil, White, Renewable Natural Fibers (1SDWPB)
- HERITAGE Trash Bags, 0.31 mil (8 Micron), Natural, 20 PK (HERZ6037LNR01)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X7658AK)
- HERITAGE 45 gal Trash Bags, 0.75 mil (19 Micron), Natural, 6 PK (HERV8046ENR01)
- HERITAGE 45 gal Trash Bags, 39 in x 46 in, Super Heavy-Duty, 1.7 mil, Silver, 50 PK (H7846WS)
- HERITAGE 45 gal Trash Bags, 0.63 mil (16 Micron), Natural, 10 PK (HERZ8048VNR01)
- HERITAGE 56 gal Trash Bags, 0.67 mil (17 Micron), Natural, 8 PK (HERZ8648XNR01)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .67 Mil, Natural, 200 PK (CL2016)
- Heritage Trash Bags