Shop All Taper Pins
Heritage
Taper Pin 4 x 2 SS ASME B1882
Mfr # TPS-04-2000
Zoro # G208168653
product price: $2.19
/ea
Sold in multiples of 15 for $32.85
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # TPS-04-2000
- Zoro # G208168653
- Country of Origin United States
- Category Taper Pins
Dimensions
Fastener Length | 2 |
Details
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Description
Taper Pin 4 x 2 Stainless Steel ASME B1882
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Steel, Assortment (16B4)
- ZORO SELECT Round Eye Nut, M30-3.50 Thread Size, 25 mm Thread Lg, Steel, Zinc Plated (RN5823000-001P2)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-16 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-3/4X1.0D)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 1-3/16 in Shaft Dia, 25 PK (U36200.118.0001)
- ZORO SELECT Taper Pin, Steel, 8 x 40mm, PK5 (M39012.080.0040)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #10 x 3-1/2 (U51562.706.0350)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39011.060.0060)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M10, Smooth (38740)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- G.L. HUYETT Taper Pin, Ext Thread, #8"x 3-1/4" Plain (TPT-08-3250)
- ZORO SELECT Taper Pin, Threaded, Steel, #3 x 1-1/4, PK5 (U39002.219.0125)
- Heritage Taper Pins