Shop All Split Lock Washers
Heritage
Split Lock Washer, Spring Tempered Steel, Zinc Plated Finish
Mfr # SRZ-0970
Zoro # G808173101
product price: $0.25
/ea
Sold in multiples of 75 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Tempered Steel
- Finish Zinc Plated
- Outside Diameter 1.154
- Inside Diameter 0.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SRZ-0970
- Zoro # G808173101
- Country of Origin United States
- Category Split Lock Washers
Dimensions
Outside Diameter | 1.154 |
Inside Diameter | 0.97 |
Details
Item | Split Lock Washer |
Material | Spring Tempered Steel |
Finish | Zinc Plated |
Description
Split Ring 1154 x 970 x 092 Spring Tempered Steel Zinc Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51050.019.0300)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20310-100BX)
- MIDWEST FASTENER Nickel 2-Screw Hole Single Stud Turn Buttons 2PK (932643)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100 (U39100.009.0075)
- ZORO SELECT Split Lock Washer, For Screw Size M36 Steel, Black Oxide Finish, 2 PK (M37000.360.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #12 18-8 Stainless Steel, Plain Finish, 100 PK (54847)
- ZORO SELECT Split Lock Washer, For Screw Size M2.6 Steel, Zinc Plated Finish, 100 PK (M37020.026.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51450.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M4 18-8 Stainless Steel, Plain Finish, 15000 PK (M4D127B188)
- ARMOR COAT Split Lock Washer, For Screw Size 3/8 in Steel, Armor Coat Finish, 50 PK (UST236048)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37020.037.0001)
- Heritage Split Lock Washers