Shop All Safety Pins
Heritage
Snap Pin Sq 1Wire, 3/8" x 3 ZC
Mfr # SNIP-375-3000S
Zoro # G9148609
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Square Single Wire
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8 in
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SNIP-375-3000S
- Zoro # G9148609
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 3 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Square Single Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Snap Pin Sq 1Wire,3/8" x 3 ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/8"-7, Steel, Grade C, Zinc Plated, 1-11/64 in Ht, 5 PK (U12910.112.0001)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 700 PK (B01209.025.0200)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U04100.037.0150)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U11610.037.0001)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" ZC (SNAT-375-1750R)
- HERITAGE Snap Pin, Sq 2Wire, 3/8" x 2-1/4" ZC (SNAT-375-2250S)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- HERITAGE Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg (SNIP-312-3500S)
- HERITAGE Snap Pin Sq 1Wire, Tab 3/8" x 2-1/2" ZC (SNIT-375-2500S)
- HERITAGE Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC (SNIT-250-2500S)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 3 ZC (SNAP-375-3000S)
- Heritage Safety Pins