Shop All Safety Pins
Heritage
Snap Pin, Rd 2Wire, 5/16"x 1-3/8" SS PV
Mfr # SNAPS-312-1375R
Zoro # G9148286
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Round Two Wire
- Basic Material 300 Series Stainless Steel
- Material Grade 300 Series
- Fastener Finish Passivated
- Pin Dia. .313" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SNAPS-312-1375R
- Zoro # G9148286
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 1.375" (1-3/8) |
Shank Length | 1.625" (1-5/8) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Round Two Wire |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Passivated |
Description
Snap Pin,Rd 2Wire,5/16"x 1-3/8" SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 250 PK (SSD64SSBS200)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.011.0062)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 50 PK (U01200.025.0375)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/4" SS PV (SNAPS-375-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 1/4" x 1-3/4" ZC (SNAT-250-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" SS PV (SNATS-375-1750R)
- HERITAGE Snap Pin Sq 1Wire, 3/8" x 3 ZC (SNIP-375-3000S)
- HERITAGE Snap Pin, Rd 2Wire, 5/16"x 2-1/4" ZC (SNAP-312-2250R)
- HERITAGE Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC (SNIT-250-2500S)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 3 in Usbl L, 3 9/16 in L (U39684.031.0300)
- Heritage Safety Pins