Shop All Safety Pins
Heritage
Snap Pin, Rd 2Wire, 3/8"x 2-1/4" ZC
Mfr # SNAP-375-2250R
Zoro # G0423591
product price: $0.81
/ea
Sold in multiples of 30 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Round Double Wire
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8 in
- Usable Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SNAP-375-2250R
- Zoro # G0423591
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 2 1/4 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Round Double Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Description
Snap Pin,Rd 2Wire,3/8"x 2-1/4" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.062.2400)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U27101.019.0051)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01200.037.0600)
- BOSTITCH Collated Framing Nail, 1-3/4 in L, 11 ga, Full Round Head, 15 Degrees (C5R90BDSS-316)
- HERITAGE Snap Pin Rd 1Wire, Tab 1/4" x 1-3/4" ZC (SNIT-250-1750R)
- HERITAGE Snap Pin Coil Tension, 5/8" x 4-1/2" ZC (SNIC-0625-4500H)
- HERITAGE Snap Pin Sq 2Wire 1/4"x 2-1/2" ZY (SNAPY-250-2500S)
- HERITAGE Snap Pin Coil Tension, 1/2" x 3-1/2" ZC (SNIC-0500-3500H)
- HERITAGE Safety Pin .177"x 3" HD ZC (SFP-177-3000-H)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- Heritage Safety Pins