Shop All Safety Pins
Heritage
Snap Pin, Rd 2Wire, 3/8" x 1-1/2" ZY
Mfr # SNAPY-375-1500R
Zoro # G9148338
product price: $0.97
/ea
Sold in multiples of 25 for $24.25
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Round Two Wire
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
- Pin Dia. .375" (3/8)
- Usable Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SNAPY-375-1500R
- Zoro # G9148338
- Country of Origin United States
- Category Safety Pins
Dimensions
Pin Dia. | .375" (3/8) |
Usable Length | 1 1/2 in |
Shank Length | 1 3/4 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Pin Diameter | 3/8 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Round Two Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Material | Steel |
Finish | Zinc Plated |
Item | Snap Pin,1.75 in L,.375 in dia,Steel |
Wire Shape | Round |
Material Grade/Class | Ungraded |
Product Type | Safety Pin |
Pin Type | Snap |
System of Measurement | Inch |
Description
Snap Pin,1.75 in L,.375 in dia,Steel, System of Measurement Inch, Shank Length 1 3/4 in, Pin Diameter 3/8 in, Pin Type Snap, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Outside Diameter Tolerance -0.002/-0.007 in, Usable Length 1 1/2 in, Product Type Safety Pin, Wire Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Aluminum, Not Graded, Plain Finish (AL.05801106.PL.DAR)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 18 mm W, 11 mm H (301811-1000)
- DFS Zinc Wall Driller Kit, No. 6 (06078WZ)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8345500)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" SS PV (SNATS-375-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 5/16" x 1-3/4" SS PV (SNATS-312-1750R)
- HERITAGE Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg (SNIP-312-3500S)
- HERITAGE Snap Pin Coil Tension, 1/2" x 3-1/2" ZC (SNIC-0500-3500H)
- HERITAGE Snap Pin, Rd 2Wire, 1/4" x 1-3/4" ZC (SNAT-250-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/8" SS PV (SNAPS-375-1375R)
- G.L. HUYETT Snap Pin 1/4 x 1-3/4 Rd 2Wire (SNAP-250-1750R)
- Heritage Safety Pins