Shop All Safety Pins
Heritage
Snap Pin, Rd 2Wire, 1/4" x 1-3/4" ZC
Mfr # SNAT-250-1750R
Zoro # G9148310
product price: $0.72
/ea
Sold in multiples of 45 for $32.40
$32.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Round Two Wire Tab Lock
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .250" (1/4)
- Usable Length 1.750" (1-3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SNAT-250-1750R
- Zoro # G9148310
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 1.750" (1-3/4) |
Shank Length | 2.000" (2) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Round Two Wire Tab Lock |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Snap Pin,Rd 2Wire,1/4" x 1-3/4" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 300 PK (1464MPF188)
- PRIME-LINE Hex Bolts 1/4in-20 X 1-1/4in Grade 304 Stainless Steel 25PK (9058346)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M01070.100.0050)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (35F0404-EA-100)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/4" SS PV (SNAPS-375-1750R)
- HERITAGE Snap Pin Sq 1Wire, 3/8" x 3 ZC (SNIP-375-3000S)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" ZC (SNAP-250-1375R)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-1/2" ZC (SNAP-375-1500R)
- HERITAGE Snap Pin Sq 2Wire 1/4"x 2-1/2" ZY (SNAPY-250-2500S)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 2-1/4" ZC (SNAP-375-2250R)
- Heritage Safety Pins