Shop All Safety Pins
Heritage
Snap Pin, Rd 2Wire, 1/4" x 1-3/4" SS PV
Mfr # SNATS-250-1750R
Zoro # G9148380
product price: $1.29
/ea
Sold in multiples of 15 for $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Round Two Wire Tab Lock
- Basic Material 300 Series Stainless Steel
- Material Grade 300 Series
- Fastener Finish Passivated
- Pin Dia. .250" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SNATS-250-1750R
- Zoro # G9148380
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 1.750" (1-3/4) |
Shank Length | 2.000" (2) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Round Two Wire Tab Lock |
Basic Material | 300 Series Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Passivated |
Description
Snap Pin,Rd 2Wire,1/4" x 1-3/4" SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-8, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 5 PK (HXNTSSR588)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.100.0450)
- ZORO SELECT Fender Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (M38210.200.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.060.0020)
- HERITAGE Snap Pin Coil Tension, 1/2" x 4-1/4" ZC (SNIC-0500-4250H)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-3/4" SS PV (SNAPS-375-1750R)
- HERITAGE Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC (SNIT-250-2500S)
- HERITAGE Snap Pin, Rd 2Wire, 1/4" x 1-3/4" ZC (SNAT-250-1750R)
- HERITAGE Snap Pin Sq 1Wire, 3/8" x 3 ZC (SNIP-375-3000S)
- HERITAGE Snap Pin Sq 2Wire 1/4"x 2-1/2" ZY (SNAPY-250-2500S)
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- Heritage Safety Pins