Shop All Safety Pins
Heritage
Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY
Mfr # SNAPY-312-2500S
Zoro # G9148356
product price: $0.90
/ea
Sold in multiples of 30 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Square Two Wire
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Yellow
- Pin Dia. .313" (5/16)
- Usable Length 2.500" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SNAPY-312-2500S
- Zoro # G9148356
- Country of Origin United States
- Category Safety Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 2.500" (2-1/2) |
Shank Length | 2.750" (2-3/4) |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Square Two Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Yellow |
Description
Snap Pin,5/16" x 2-1/2",Sq 2Wire ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Concrete Screw, #8 Dia., Plastic Zinc Plated, 25 PK (MP10781)
- ZORO SELECT M3-0.50 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030140-100P1)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 3 m, Steel, Class 4.8, Zinc Plated Finish (M20410.240.3000)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U04100.025.0225)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 2-1/4" ZC (SNAP-375-2250R)
- HERITAGE Safety Pin .120"x 2-3/4" HD ZC (SFP-120-2750-H)
- HERITAGE Safety Pin .177"x 3" HD ZC (SFP-177-3000-H)
- HERITAGE Snap Pin Sq 2Wire 1/4"x 2-1/2" ZY (SNAPY-250-2500S)
- HERITAGE Snap Pin Sq 1Wire, Tab 3/8" x 2-1/2" ZC (SNIT-375-2500S)
- HERITAGE Snap Pin Coil Tension, 5/8" x 4-1/2" ZC (SNIC-0625-4500H)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 1 3/8 in Usbl L, 1 7/8 in L (U39683.031.0137)
- Heritage Safety Pins