Shop All Safety Pins
Heritage
Snap Pin, 5/16 in Pin Dia, 3-3/4 in Shank Lg
Mfr # SNIP-312-3500S
Zoro # G9148627
product price: $0.90
/ea
Sold in multiples of 30 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Snap Pin Square One Wire
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .313" (5/16)
- Usable Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SNIP-312-3500S
- Zoro # G9148627
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | .313" (5/16) |
Usable Length | 3-1/2 in |
Shank Length | 3-3/4 in |
Details
Pin Item | Snap Pin |
Safety Pin Type | Snap Pin Square One Wire |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Snap Pin Sq 1Wire,5/16" x 3-1/2" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07000.031.0137)
- ZORO SELECT Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04171.100.0040)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 1/2 In L (WWG-CLPS-109)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30575.050.0001)
- HERITAGE Snap Pin, Sq 2Wire, 3/8" x 2-1/4" ZC (SNAT-375-2250S)
- HERITAGE Snap Pin Rd 1Wire, Tab 1/4" x 1-3/4" ZC (SNIT-250-1750R)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 2-1/4" ZC (SNAP-375-2250R)
- HERITAGE Snap Pin, Rd 2Wire, 3/8"x 1-1/2" ZC (SNAP-375-1500R)
- HERITAGE Snap Pin Sq 2Wire 1/4"x 2-1/2" ZY (SNAPY-250-2500S)
- HERITAGE Snap Pin, Rd 2Wire, 3/8" x 1-3/4" ZC (SNAT-375-1750R)
- HERITAGE Snap Pin Coil Tension, 1/2" x 4-1/4" ZC (SNIC-0500-4250H)
- Heritage Safety Pins