Shop All Shaft Collars
Heritage
Shaft Collar 3 x 11516 x 78 BO
Mfr # SC-1937-BO
Zoro # G008171266
product price: $10.35
/ea
Sold in multiples of 5 for $51.75
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Outside Dia. 3
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SC-1937-BO
- Zoro # G008171266
- Country of Origin China
- Category Shaft Collars
Dimensions
Outside Dia. | 3 |
Details
Material | Low Carbon Steel |
Finish | Black Oxide |
Description
Set Shaft Collar 3 x 11516 x 78 Low Carbon Steel Black Oxide with Hex Socket Set Screw 1213
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 56-75 MFD, Round (6FLL2)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM (GGS_46529)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (25B12SS)
- HERITAGE Sng Split Collar 78 x 38 x 38 SS (SC1-0375-SS)
- RULAND Shaft Collar, Keyed, 20mm, Steel, OD 40 mm, W 15 mm (MSPK-20-F)
- RULAND Shaft Collar, Clamp, 2Pc, 18mm, Alum (MSP-18-A)
- CLIMAX METAL PRODUCTS 1C-112 One-Piece Clamping Collar (1C-112)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, 303 SS (SP-23-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- CLIMAX METAL PRODUCTS ISTC-150-12 One-Piece Threaded Clamping Collar (ISTC-150-12)
- Heritage Couplings, Collars, & Adapters