Shop All Eye Nuts
Heritage
Round Eye Nut, Carbon Steel, Trivalent
Mfr # DIN216-ZP
Zoro # G208168660
product price: $2.59
/ea
Sold in multiples of 7 for $18.13
$18.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Shape Round
- Material Carbon Steel
- Finish Trivalent
- Eye Outside Diameter 63 mm
- Overall Height 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Eye Outside Diameter | 63 mm |
Overall Height | 62 mm |
Eye inside Diameter | 35 mm |
Details
Item | Eye Nut |
Eye Shape | Round |
Material | Carbon Steel |
Finish | Trivalent |
System of Measurement | Metric |
Description
Lifting Eye Nut, M162, Similar to DIN582, 1015 Carbon Steel, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (K2001-ZN)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV-H)
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, Flat Head, Torx Drive (114GCS10BK)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, 18-8 Stainless Steel (EN-8-SS)
- ZORO SELECT Round Eye Nut, M20-2.50 Thread Size, 16 mm Thread Lg, Steel, Zinc Plated (RN5822000-002P2)
- CROSBY Oval Eye Nut, 3/4"-10 Thread Size, 7/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090553)
- KEN FORGING Oval Eye Nut, M20-2.50 Thread Size, 1 in Thread Lg, Steel (EN-M20)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 18-8 Stainless Steel, Polished (SEN038)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG516)
- Heritage Eye Nuts