Shop All Key Stock Assortments
Heritage
Oversized Key Stock Assortment, Carbon Steel, Plain
Mfr # MS3406250625-12
Zoro # G808168633
product price: $17.99
/ea
Sold in multiples of 2 for $35.98
$35.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # MS3406250625-12
- Zoro # G808168633
- Country of Origin United States
- Category Key Stock Assortments
Details
Item | Key Stock Assortment |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Description
Keystock 58 x 58 x 1 Ft Grade C Carbon Steel Plain Finish HRC 2530 Oversized Per NASM200662006720068
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04110.043.0300)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 25 PK (N04360.037.0225)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (822168G)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M01230.120.0040)
- HERITAGE Woodruff Key Assortment, Clear Zinc Plated, 250 Pieces (DISP-WKZ250)
- HERITAGE Key Stock Assortment, Carbon Steel, Plain (HEX-0437-36)
- HERITAGE Oversized Key Stock Assortment, Carbon Steel, Plain (MS3402500250-12)
- HERITAGE Key Stock Assortment, 300 Series Stainless Steel, Plain (7006250875-12)
- HERITAGE Undersized Key Stock Assortment, Carbon Steel, Trivalent (3107501125-12)
- HERITAGE Key Stock Assortment, 300 Series Stainless Steel, Plain (7003750625-12)
- PRECISION BRAND PRODUCTS Key Stock Assortment, Stainless Steel, 24 Pieces (57680)
- Heritage Key Stock Assortments