Shop All Key Stock Assortments
Heritage
Oversized Key Stock Assortment, Carbon Steel, Plain
Mfr # 3505001000-12
Zoro # G108168623
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oversized
- Material Carbon Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # 3505001000-12
- Zoro # G108168623
- Country of Origin United States
- Category Key Stock Assortments
Details
Item | Key Stock Assortment |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Description
Keystock 12 x 1 x 1 Ft Carbon Steel Plain Oversize ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.050.0150)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0250)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2305-2520-SS)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0060)
- HERITAGE Woodruff Key Assortment, Clear Zinc Plated, 250 Pieces (DISP-WKZ250)
- HERITAGE Undersized Key Stock Assortment, 300 Series Stainless Steel, Plain (801010-1000)
- HERITAGE Key Stock Assortment, Carbon Steel, Plain (HEX-0437-36)
- HERITAGE Undersized Key Stock Assortment, Carbon Steel, Trivalent (3107501125-12)
- HERITAGE Key Stock Assortment, 300 Series Stainless Steel, Plain (7006250875-12)
- HERITAGE Key Stock Assortment, 300 Series Stainless Steel, Plain (7003750625-12)
- ZORO SELECT Oversized Woodruff Key Assortment, 1035 Steel, Plain, 600 Pieces, +0.001 in Thick Tolerance (JBDL24WK25)
- Heritage Key Stock Assortments