Shop All Collard Bushings
Heritage
Narrow Bushing 1 x 916 x 14g ZY
Mfr # N14-0562-Y
Zoro # G408173099
product price: $0.12
/ea
Sold in multiples of 250 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1
- Material Carbon Steel
- Inside Dia. 0.578
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # N14-0562-Y
- Zoro # G408173099
- Country of Origin China
- Category Collard Bushings
Dimensions
Outside Dia. | 1 |
Inside Dia. | 0.578 |
Details
Material | Carbon Steel |
Description
Narrow Rim Bushing 1 x 916 x 14 gauge Zinc Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- TOMPKINS Hydraulic Fitting-Steel12MOR HOLLOW HEX PLUG (6408-HHP-12)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1N)
- PIX V-Belt, 3/8 X 63 (3V630)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- HASSAY SAVAGE CO Collard Bushing, # II, ID12mm, L 1-11/16 In (22212HS)
- Heritage Collard Bushings