Shop All Kitchen Faucets
Heritage
Manual, 8" Mount, 4 Hole KS1272ALBS 8" Kitchen Faucet, w/Brass
Mfr # KS1272ALBS
Zoro # G3069028
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Brass
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KS1272ALBS
- Zoro # G3069028
- UPC # 663370034756
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Polished Brass |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KS1272ALBS 8" Kitchen Faucet,w/Brass |
Description
Item KS1272ALBS 8 In. Kitchen Faucet,w/Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A452V)
- SMITH-COOPER Flanged Base 90 Elbow, Duc. Iron, 150lb, 3" (4319000000)
- S.M. ARNOLD TOWEL MICRO FIBER 16x16 BLUE (AR86-866)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/2 In, 5 9/16 In L (HDPS-150)
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- HERITAGE Manual, 8" Mount, 4 Hole KS1278ALBS 8" Kitchen Bridge Faucet with (KS1278ALBS)
- HERITAGE Manual, 8" Mount, 2 Hole KS1275AXBS 8" Kitchen Bridge Faucet with (KS1275AXBS)
- HERITAGE Manual, 8" Mount, 4 Hole KS1271ALBS 8" Kitchen Bridge Faucet with (KS1271ALBS)
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- Heritage Kitchen Faucets & Accessories