Shop All Kitchen Faucets
Heritage
Manual, 8" Mount, 4 Hole KS1271ALBS 8" Kitchen Bridge Faucet with
Mfr # KS1271ALBS
Zoro # G3069089
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KS1271ALBS
- Zoro # G3069089
- UPC # 663370034718
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KS1271ALBS 8" Kitchen Bridge Faucet with |
Description
Item KS1271ALBS 8 In. Kitchen Bridge Faucet with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Spud, 1-1/4 In, Brass/EPDM Rubber (P6001-HN-RB)
- APG 5" Red Brass Part B (350BRB)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .170-SS)
- MOEN Aerator Kit (52016F12)
- HERITAGE Manual, 8" Mount, 2 Hole KS1275AXBS 8" Kitchen Bridge Faucet with (KS1275AXBS)
- HERITAGE Manual, 8" Mount, 4 Hole KS1278ALBS 8" Kitchen Bridge Faucet with (KS1278ALBS)
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (1888-ABCP)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- MOEN Spout, Tub Diverter (3931)
- KOHLER 0 in Mount, 1 Hole Purist Secondary Pullout (7506-CP)
- Heritage Kitchen Faucets