Shop All Kitchen Faucets
Heritage
Manual, 8" Mount, 2 Hole KS1275AXBS 8" Kitchen Bridge Faucet with
Mfr # KS1275AXBS
Zoro # G3069098
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KS1275AXBS
- Zoro # G3069098
- UPC # 663370034800
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 8" |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.80 gpm |
Handle Type | Cross Handle |
Mounting Type | Deck Mount |
Item | KS1275AXBS 8" Kitchen Bridge Faucet with |
Description
Item KS1275AXBS 8 In. Kitchen Bridge Faucet with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (594-060)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- ELKAY Elkay Kit-Flexi Streamsaver Bubbler (98501C)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066600)
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- HERITAGE Manual, 4" Mount, 2 Hole Kitchen Faucet (KB1491AL)
- HERITAGE Manual, 8" Mount, 4 Hole KS1278ALBS 8" Kitchen Bridge Faucet with (KS1278ALBS)
- HERITAGE KS1261ALBS 8" Centerset Wall Mount Kitchen Faucet with Brass Sprayer (KS1261ALBS)
- HERITAGE Manual, 8" Mount, 4 Hole KS1271ALBS 8" Kitchen Bridge Faucet with (KS1271ALBS)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1121)
- T&S BRASS Faucet W/On-Off Spout T&S (B-0592)
- Heritage Kitchen Faucets