Shop All Kitchen Faucets
Heritage
Manual, 4" Mount, 2 Hole Kitchen Faucet
Mfr # KB1491AL
Zoro # G3067323
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KB1491AL
- Zoro # G3067323
- UPC # 663370023231
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | Kitchen Faucet |
Description
Item KB1491AL Bar Faucet Without Pop-Up Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Dual Valve 1/2X3/8X3/8 (K2901DHLF)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNP2)
- PFISTER Bathroom Parts, Stem Kit Ext 2 Valve (910-0070)
- HAYWARD FLOW CONTROL PVDF Needle Valves/FPM O-Ring, PTFE Seat (NVA5050T)
- HERITAGE Manual, 8" Mount, 2 Hole KS1275AXBS 8" Kitchen Bridge Faucet with (KS1275AXBS)
- HERITAGE Manual, 8" Mount, 4 Hole KS1271ALBS 8" Kitchen Bridge Faucet with (KS1271ALBS)
- HERITAGE KS1261ALBS 8" Centerset Wall Mount Kitchen Faucet with Brass Sprayer (KS1261ALBS)
- HERITAGE Manual, 8" Mount, 4 Hole KS1278ALBS 8" Kitchen Bridge Faucet with (KS1278ALBS)
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- PFISTER Pfister Sidespray Ma Cr (951-888A)
- DELTA 4" Mount, Commercial 2 or 3-hole 4" installation Hole Single Handle Centerset Lav Faucet (22C101)
- Heritage Kitchen Faucets & Accessories