Shop All Kitchen Faucets
Heritage
Manual, 4" Mount, 2 Hole KB1498AX Bar Faucet Without Pop-Up Rod
Mfr # KB1498AX
Zoro # G3067567
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Brushed Nickel
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # KB1498AX
- Zoro # G3067567
- UPC # 663370023354
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Brushed Nickel |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Cross Handle |
Item | KB1498AX Bar Faucet Without Pop-Up Rod |
Description
Item KB1498AX Bar Faucet Without Pop-Up Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-1/4" O.D., 8 7/8 in H (255706-75)
- TOTO Toilet Tank, 0.9/1.28 gpf, Dual Flush, Cotton (ST494MR#01)
- COLDER 1/4" Barbed Inline Coupler (NS4D17004)
- B & K PEX TEE 1"" BARB (UC374LFA)
- HERITAGE Manual, 4" Mount, 2 Hole Kitchen Faucet (KB1491AL)
- HERITAGE Manual, 8" Mount, 4 Hole KS1278ALBS 8" Kitchen Bridge Faucet with (KS1278ALBS)
- HERITAGE KS1261ALBS 8" Centerset Wall Mount Kitchen Faucet with Brass Sprayer (KS1261ALBS)
- HERITAGE Manual, 8" Mount, 2 Hole KS1275AXBS 8" Kitchen Bridge Faucet with (KS1275AXBS)
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- HERITAGE Manual, 8" Mount, 4 Hole KS1271ALBS 8" Kitchen Bridge Faucet with (KS1271ALBS)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0290)
- Heritage Kitchen Faucets