Shop All Lynch Pins
Heritage
Lynch Pin, 5/16"x1-3/4", Zinc Yellow
Mfr # LP-312-1750
Zoro # G9114598
product price: $0.52
/ea
Sold in multiples of 45 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Without Chain
- Basic Material Carbon Steel
- Material Grade 1010
- Fastener Finish Zinc Yellow
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # LP-312-1750
- Zoro # G9114598
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 2 in |
Usable Length | 5/16 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Without Chain |
Basic Material | Carbon Steel |
Material Grade | 1010 |
Fastener Finish | Zinc Yellow |
Item | Lynch Pin,5/16"x1-3/4",Zinc Yellow |
Description
Lynch Pin,5/16 In.x1-3/4 In.,Zinc Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15 PK (71641)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54841)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (73844)
- HERITAGE Lynch Pin, 1/4"x1-3/8", Zinc Yellow (LP-250-1375)
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- HERITAGE Lynch Pin, 7/16"x1-3/4", Zinc Yellow (LP-437-1750)
- HERITAGE Lynch Pin, 1/4"x1-3/4", Zinc Yellow (LP-250-1750)
- HERITAGE Lynch Pin, 7/16"x1-3/4", Heavy Duty (LP-437-1750-H)
- HERITAGE Lynch Pin, 3/16"x1-5/16", Zinc Yellow (LP-187-1312)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5 (WWG-LPCZ-250-1250)
- Heritage Lynch Pins