Shop All Lynch Pins
Heritage
Lynch Pin, 3/16"x1-5/16", Zinc Yellow
Mfr # LP-187-1312
Zoro # G9114570
product price: $0.30
/ea
Sold in multiples of 85 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Lynch Pin
- Basic Material Carbon Steel
- Material Grade 1010
- Fastener Finish Zinc Yellow
- Pin Dia. .188" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # LP-187-1312
- Zoro # G9114570
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | .188" (3/16) |
Fastener Length | 1.313" (1-5/16) |
Usable Length | 3/16 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Lynch Pin |
Basic Material | Carbon Steel |
Material Grade | 1010 |
Fastener Finish | Zinc Yellow |
Item | Lynch Pin,3/16"x1-5/16",Zinc Yellow |
Description
Lynch Pin,3/16 In.x1-5/16 In.,Zinc Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.121" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0121)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0300)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.024.0300)
- ZORO SELECT Thumb Nut, #2-56, Gr 18-8, SS, Passivtd, PK5 (7210SS)
- HERITAGE Lynch Pin, 1/4"x1-3/4", Zinc Yellow (LP-250-1750)
- HERITAGE Lynch Pin, 5/16"x2-1/16", Zinc Yellow (LP-312-2062)
- HERITAGE Lynch Pin, 7/16"x1-3/4", Zinc Yellow (LP-437-1750)
- HERITAGE Lynch Pin, 1/4"x1-1/2", Zinc Yellow (LP-250-1500)
- HERITAGE Lynch Pin, 7/16"x2-1/4", Zinc Yellow (LP-437-2250)
- HERITAGE Lynch Pin, 7/16"x1-11/32, Zinc Yellow (LP-437-1343)
- MIDWEST FASTENER 5/16" x 1-3/8" Round Wire Lock Pins 5PK (36424)
- Heritage Lynch Pins